Faucet, Cast Brass, Water Inlet NPSM

  • Mfr # WWG116.976.AB.1T

  • Zoro # G310723856


product price:  $1,193.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Finish
Polished Chrome
Flow Rate
0.5 gpm
Handle Material
Brass
Body Material
Cast Metal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WWG116.976.AB.1T
Zoro #
G310723856
UPC #
611943165406
Country of Origin
United States

Dimensions

Spout Length
5 3/8 in
Water Inlet Connection Size
1/2 in
Max. Installation Surface Thickness
1 7/8 in
Manufacturers Warranty Length
1 yr Limited Finish Warranty, 3 yr Limited Electronics and Solenoid, 5 yr Limited Faucet Warranty, 5 yr Limited Mechanical Warranty, Lifetime Limited Faucet Warranty
Spout Height
6 1/2 in
For Mounting Hole Diameter - Maximum
7/8 in
Overall Width
5 3/8 in
For Surface Thickness - Maximum
1 7/8 in
Spout Height - Maximum
6 1/2 in
Spout Outlet Height
5 3/8 in
Inlet Connection Size
3/8 in

Details

Application
Commercial
Finish
Polished Chrome
Flow Rate
0.5 gpm
Item
Sensor Faucet
Handle Material
Brass
Body Material
Cast Metal
Voltage
6V DC
Features
Bluetooth Compatible
Ligature Resistant
No
Battery Type
CRP2
Faucet Finish
Polished Chrome
Spout Reach
5 3/8 in
CEC Compliant
CEC Compliant
Includes
External Mechanical Mixing Valve
Series
E-Tronic 40
Drain Style
Drain Not Included
Faucet Type
Bathroom Sink Faucet
Sensor Type
Adjustable
Flow Outlet Type - Faucet
Laminar
Faucet Activation
Sensor
ADA Compliance
ADA Compliant
Water Inlet Connection Type
NPSM
Vandal Resistant Features
Vandal Resistant Outlet
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Faucet Body Material
Cast Brass
Power Source
Battery
Mounting Type - Faucet
Deck
Max. Mounting Hole Center Distance
Single Hole
Faucet Handle Material
Brass
For Location
Bathroom
Temperature Control Method
Below Deck Thermostatic Mixing Valve
Sensor Range - Maximum
13 in
Water Supply Type
Single Tempered Line
Spout Shape
Arc
Number of Mounting Holes
3
Flow Rate - Maximum
0.5 gpm
Sensor Range - Minimum
3 in
Time Out
10 sec
Includes Drain
Drain Not Included
Includes Transformer
Transformer Not Included
Product Type
Sensor Faucet
Spout Style
Fixed
CEC Compliance
CEC Compliant
Flow Type
Laminar/Spray
Operation Method
Motion Sensor
Warranty
1 yr Limited Finish Warranty, 3 yr Limited Electronics and Solenoid Warranty, 5 yr Limited Faucet Warranty, 5 yr Limited Mechanical Warranty, Lifetime Limited Faucet
Vandal Resistance
Vandal-Resistant Outlet
Temperature - Maximum
140 Degrees F
Inlet Connection Type
Compression
Pressure - Maximum
125 psi
Ligature Resistance
Not Ligature-Resistant
Temperature - Minimum
40 Degrees F
Includes Handle
Handle Not Included
Mounting Hole Center-to-Center Distance - Maximum
4 in

Description

Item Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.