Shop CHICAGO FAUCET

Faucet, Cast Brass, Water Inlet NPSM

  • Mfr # WWG116.706.AB.1T
  • Zoro # G210723949

product price: 
$
532.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Finish
Polished Chrome
Flow Rate
0.5 gpm
Handle Material
Brass
Body Material
Cast Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WWG116.706.AB.1T
Zoro #
G210723949
UPC #
611943165352
Country of Origin
United States

Dimensions

Spout Length
5 3/8 in
Max. Installation Surface Thickness
1 7/8 in
Water Inlet Connection Size
1/2 in
Manufacturers Warranty Length
1 yr Limited Finish Warranty, 3 yr Limited Electronics and Solenoid, 5 yr Limited Faucet Warranty, 5 yr Limited Mechanical Warranty
Spout Height
6 1/2 in
Spout Height - Maximum
6 1/2 in
For Surface Thickness - Maximum
1 7/8 in
Inlet Connection Size
3/8 in
Spout Outlet Height
5 3/8 in
Overall Width
5 3/8 in
For Mounting Hole Diameter - Maximum
7/8 in
Fits Chest Size
Bluetooth Compatible

Details

Application
Commercial
Finish
Polished Chrome
Flow Rate
0.5 gpm
Handle Material
Brass
Item
Sensor Faucet
Body Material
Cast Metal
Voltage
12V AC
Power Source
Hardwired
Features
Bluetooth Compatible
Drain Style
Drain Not Included
Faucet Body Material
Cast Brass
Water Inlet Connection Type
NPSM
Vandal Resistant Features
Vandal Resistant Outlet
Series
E-Tronic 40
Spout Reach
5 3/8 in
Sensor Type
Adjustable
Includes
Mounting Hardware
CEC Compliant
CEC Compliant
Faucet Finish
Polished Chrome
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Faucet Activation
Sensor
Faucet Type
Bathroom Sink Faucet
Flow Outlet Type - Faucet
Laminar
Ligature Resistant
No
Mounting Type - Faucet
Deck
ADA Compliance
ADA Compliant
Max. Mounting Hole Center Distance
Single Hole
Faucet Handle Material
Brass
Temperature - Maximum
140 Degrees F
Flow Type
Laminar/Spray
Warranty
1 yr Limited Finish Warranty, 3 yr Limited Electronics and Solenoid Warranty, 5 yr Limited Faucet Warranty, 5 yr Limited Mechanical Warranty
CEC Compliance
CEC Compliant
For Location
Bathroom
Spout Shape
Arc
Pressure - Maximum
125 psi
Includes Drain
Drain Not Included
Includes Transformer
Transformer Not Included
Number of Mounting Holes
3
Flow Rate - Maximum
0.5 gpm
Temperature Control Method
Mixing Valve Not Included
Inlet Connection Type
Compression
Product Type
Sensor Faucet
Temperature - Minimum
40 Degrees F
Ligature Resistance
Not Ligature-Resistant
Vandal Resistance
Vandal-Resistant Outlet
Operation Method
Motion Sensor
Includes Handle
Handle Not Included
Time Out
10 sec
Spout Style
Fixed
Sensor Range - Maximum
13 in
Water Supply Type
Single Tempered Line
Mounting Hole Center-to-Center Distance - Maximum
4 in
Inlet Connection Gender
Male
Sensor Range - Minimum
3 in
Power Source - TS Only
Hardwired
Power Source - old
Hardwired

Description

Item Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.