Zoro Homepage

Flow Regulator Mr03 Us 2.0 Gpm

  • Mfr # 1020-011JKABNF

  • Zoro # G3626887


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Sub-Category
Repair Parts
Material
Plastic
Finish
Violet
Standards
NSF/ANSI/CAN 372 Low Lead Content
Connection Size
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020-011JKABNF
Zoro #
G3626887
UPC #
611943579364
Country of Origin
United Kingdom

Dimensions

Connection Size
5/16"

Details

Sub-Category
Repair Parts
Material
Plastic
Finish
Violet
Standards
NSF/ANSI/CAN 372 Low Lead Content
Item
Flow Restrictor
Series
Flow Devices
Features
Pressure Compensating
Flow Rate - Maximum
2 gpm
Product Type
Flow Restrictor
Vandal Resistance
Vandal-Resistant
Flow Type
Laminar
Temperature - Maximum
150 Degrees F
Compatible Brand
Chicago Faucets
Compatible Manufacturer Part Number
WWG621-CP
Connection Gender
Male
Pressure - Maximum
125 psi
Compatible Series
Flow Control Spouts

Description

Flow Restrictor, Violet Finish, Standards NSF/ANSI/CAN 372 Low Lead Content

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.