Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gooseneck Spout, Brass

  • Mfr # GN2AFCJKABCP

  • Zoro # G4973516


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Spouts
Fits Brand
Chicago Faucets
Material
Brass
Finish
Polished Chrome
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN2AFCJKABCP
Zoro #
G4973516
UPC #
611943644345
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
9 3/4 in
Outlet Height
6 1/8 in
Outlet Connection Size
13/16 in

Details

Sub-Category
Faucet Spouts
Fits Brand
Chicago Faucets
Material
Brass
Finish
Polished Chrome
Material of Construction
Brass
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
For Use With
Most Faucets
Item
Spout
Flow Rate
1.5 gpm
Shape
Gooseneck
For Use With Mfr. Model Number
895-ABCP
Body Material
Brass
Flow Rate - Maximum
1.5 gpm
Compatible Brand
Chicago Faucets
For Location
Bathroom, Kitchen, Laboratory
Flow Type
Laminar
Outlet Connection Gender
Male
Compatible Series
Manual Faucets
Compatible Manufacturer Part Number
895-ABCP
Reach
5 1/4 in
Product Type
Spout
Outlet Connection Type
UNS
Style
Swivel
Inlet Connection Type
UNEF

Description

Spout, Fits Brand Chicago Faucets, For Use with Series Manual, For Use With Mfr. Model Number 895-ABCP, Faucet Spout Shape Gooseneck, Finish Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.