Hot And Cold Water Mixing Faucet, Single Hole Mount, Chrome plated 1 Hole (Discontinued)
- Mfr # 929-369CP
- Zoro # G0599770
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
929-369CP
Zoro #
G0599770
UPC #
611943299477
Country of Origin
United States
Details
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome plated
Handle Type
Lever
Flow Rate
4.0 gpm
Flow Outlet Type
Full Flow
Item
Hot And Cold Water Mixing Faucet
Description
Item Hot And Cold Water Mixing Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.