This item is Discontinued.

Chicago Faucet Hot And Cold Water Mixing Faucet, Single Hole Mount, Chrome plated 1 Hole 930-GN8BVB317XKCP

Hot And Cold Water Mixing Faucet, Single Hole Mount, Chrome plated 1 Hole (Discontinued)

  • Mfr # 930-GN8BVB317XKCP
  • Zoro # G1140715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
930-GN8BVB317XKCP
Zoro #
G1140715
UPC #
611943538262
Country of Origin
United States

Details

Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome plated
Handle Type
Wristblade
Flow Rate
4.0 gpm
Item
Hot And Cold Water Mixing Faucet

Description

Item Hot And Cold Water Mixing Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.