Kitchen Sink Faucet W/Spray, Manual, 8" Mount, Commercial
Mfr # 200-ALESHXKAB
Zoro # G1126791
product price:Â $334.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Faucet Operation
Manual
Flow Rate
12.00 gpm
Mounting Type
Deck Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
200-ALESHXKAB
Zoro #
G1126791
UPC #
611943579913
Country of Origin
United States
Details
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Faucet Operation
Manual
Flow Rate
12.00 gpm
Mounting Type
Deck Mount
Item
Kitchen Sink Faucet W/Spray
Residential / Commercial
Commercial
Description
Item Kitchen Sink Faucet W/Spray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.