Zoro Homepage

Laboratory 30-Degree Angled Nozzle

  • Mfr # E7XTJKCP

  • Zoro # G1142876


product price: $35.39
/ea

Key Features

Finish
Polished Chrome
Product Type
Replacement Serrated Nozzle
Number of Rings
10
Flow Pattern
30 Degree
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E7XTJKCP
Zoro #
G1142876
UPC #
611943101763
Country of Origin
China

Dimensions

Inlet Connection Size
3/8 in

Details

Finish
Polished Chrome
Item
Laboratory 30-Degree Angled Nozzle
Product Type
Replacement Serrated Nozzle
Number of Rings
10
Flow Pattern
30 Degree
Inlet Connection Type
NPT
Number of Outlets
1
Inlet Connection Gender
Male

Description

Laboratory 30-Degree Angled Nozzle

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.