Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Nozzle Outlet, Serrated

  • Mfr # E7JKCP

  • Zoro # G0833542


product price: $25.79
/ea

Key Features

Sub-Category
Repair Parts
Fits Brand
Chicago Faucets
Material
Brass
Finish
Polished Chrome
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E7JKCP
Zoro #
G0833542
UPC #
611943459390
Country of Origin
China

Dimensions

Thread Size Type
Male
Thread Size
3/8 in
Overall Height
2 3/4 in
Connection Size
3/8 in

Details

Sub-Category
Repair Parts
Fits Brand
Chicago Faucets
Material
Brass
Finish
Polished Chrome
Material of Construction
Brass
Includes
7/8 in Hex Connection, Washer
For Use With
Chicago Faucets
Item
Outlet
Connection
3/8 in to 18 in Male
Flow Rate
Full Flow
Outlet Type
Removable Serrated Nozzle
Body Material
Brass
Connection Type
NPSM
Series
Flow Devices
Type
Serrated
Connection Gender
Male
Flow Rate - Maximum
3.75 gpm
Product Type
Replacement Serrated Nozzle
Vandal Resistance
Non-Vandal Resistant
Inlet Connection Type
NPSM
Spout Reach
2 3/8 in
Number of Rings
10
Temperature - Maximum
150 Degrees F
Inlet Connection Gender
Male
Flow Pattern
Inline
Pressure - Maximum
125 psi

Description

Laboratory Nozzle Outlet, Serrated, Connection (In.) 3/8-18 Male, Material of Construction Brass, Chrome Plated Finish, For Use With Chicago Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.