This item is Discontinued.

Chicago Faucet Loose Key Stop, Straight, 1/2 Inx1/2 In 45-LKCP

Loose Key Stop, Straight, 1/2 Inx1/2 In (Discontinued)

  • Mfr # 45-LKCP
  • Zoro # G2306796
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45-LKCP
Zoro #
G2306796
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2 in
Outlet Size
1/2 in

Details

Finish
Chrome Plated
Standards
CSA B125, ASME A112.18.1M, NSF61, Section 9 (California Proposition 65)
Inlet Type
FNPT
Temp. Range
40 Degrees to 140 Degrees F
Outlet Type
FNPT
Item
Loose Key Supply Stop
Stem Material
Chrome Plated Brass
Body Material
Brass
Handle Material
Brass
Max. Pressure
125 psi
Body Style
Straight

Description

Loose Key Supply Stop, Body Material Brass, Body Style Straight, Standards CSA B125, ASME A112.18.1M, NSF61, Section 9 (California Proposition 65), Handle Material Brass, Stem Material Chrome Plated Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MD, VT
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.