This item is Discontinued.

Chicago Faucet Manual 3" - 8-3/8" Mount, Bathroom Faucet, Chrome plated 956-RVPHCP

Manual 3" - 8-3/8" Mount, Bathroom Faucet, Chrome plated (Discontinued)

  • Mfr # 956-RVPHCP
  • Zoro # G1139647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
956-RVPHCP
Zoro #
G1139647
UPC #
611943183974
Country of Origin
United States

Details

Faucet Operation
Manual
Mounting Hole Center to Center
3" - 8-3/8"
Mounting Type
Wall
ADA Compliant
Yes
Finish
Chrome plated
Handle Type
Lever
Flow Rate
12 gpm
Item
Bathroom Faucet

Description

Item Hot And Cold Water Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.