Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated
Mfr # 802-E74-317ABCP
Zoro # G4242406
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 2
- Mounting Type Deck
- ADA Compliant Yes
Product Information
- Brand Chicago Faucet
- MFR # 802-E74-317ABCP
- Zoro # G4242406
- UPC # 611943112837
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr Limited Finish warranty, 5 yr Limited Cartridge Warranty |
Overall Height | 5" |
Height | 5" |
Spout Length | 4 in |
Spout Height | 2 3/4 in |
Water Inlet Connection Size | 1/2 in |
Overall Length | 6" |
Overall Width | 11-1/2" |
Bowl Depth | 8 in |
Details
Description
Item Low Arc Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Double Jointed Spout (DJ21JKABCP)
- CASH ACME Thermostatic Mixing Valve, 3/4in., 200 psi (HG110D)
- RIOBEL Elbow Supply (710C)
- ZORO SELECT 2-1/2" x 1" Malleable Iron Reducer Class 150 (2WU75)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Sink Faucet, Chrome plated (50-GN8AE3-317XKAB)
- CHICAGO FAUCET Dual-Handle 8" Mount, Concealed Hot And Cold Water Sink, Chrome plated (911-ISCP)
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (802-1000XKABCP)
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (526-XKABCP)
- CHICAGO FAUCET Manual 4" Mount, Single Lever Hot And Cold Water, Polished chrome (2200-4ABCP)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (420-ABCP)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075056.002)
- Chicago Faucet Bathroom Sink Faucets & Accessories