This item is Discontinued.

Chicago Faucet Manual, 8" Mount, 2 Hole Kitchen Faucet 1100-CP

Manual, 8" Mount, 2 Hole Kitchen Faucet (Discontinued)

  • Mfr # 1100-CP
  • Zoro # G2441372
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1100-CP
Zoro #
G2441372
UPC #
-
Country of Origin
United States

Dimensions

Spout Length
8"
Connection Size
1/2" NPSM

Details

Number of Holes
2
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
2.2 gpm
Handle Type
Wing
Valve Type
Quarterturn
Item
Kitchen Faucet
Mounting
Deck
Standards
ANSI A112.18.1/American with Disabilities Act Requirements, And State of California and Wisconsin
Faucet Finish
Chrome
Connection
1/2" NPSM
Replacement Cartridge
Mfr. No. 1-100XTJKNF, 1-099XTJKNF
ADA Compliance
Yes
Faucet Spout
Swing
Body Material
Cast Brass
Type
Two Handle
Material of Construction
Cast Brass

Description

Item Kitchen Faucet

Restrictions

This item has been restricted from sale in the following states: LA, MD, VT
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.