Manual Hot And Cold Water Sink Faucet, 8" Mount, Polished chrome

  • Mfr # 1102-ABCP

  • Zoro # G0598748


product price:  $434.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Deck Mount
Finish
Polished chrome
Handle Type
Single Wing
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1102-ABCP
Zoro #
G0598748
UPC #
611943476915
Country of Origin
United States

Details

Mounting Hole Center to Center
8"
Mounting Type
Deck Mount
Finish
Polished chrome
Handle Type
Single Wing
Number of Handles
2
Item
Hot And Cold Water Sink Faucet
Flow Rate - Maximum
2.2 gpm
Operation Method
Manual
Flow Type
Aerated

Description

Item Hot And Cold Water Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.