This item is Discontinued.

Chicago Faucet Manual Bar/Pantry Faucet, 4" Mount, Chrome plated 895-E35LEHAB

Manual Bar/Pantry Faucet, 4" Mount, Chrome plated (Discontinued)

  • Mfr # 895-E35LEHAB
  • Zoro # G1137860
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
895-E35LEHAB
Zoro #
G1137860
UPC #
611943582845
Country of Origin
United States

Details

Item
Bar/Pantry Faucet
Mounting Hole Center to Center
4"
Flow Rate
1.5 gpm
Mounting Type
Deck
Finish
Chrome plated
Faucet Operation
Manual
Flow Outlet Type
Aerator

Description

Item Bar/Pantry Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.