Manual Bar/Pantry Faucet, 4" Mount, Chrome plated

  • Mfr # 895-LESXKAB

  • Zoro # G1139735


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Flow Rate
12 gpm
Mounting Type
Deck
Finish
Chrome plated
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
895-LESXKAB
Zoro #
G1139735
UPC #
611943582906
Country of Origin
United States

Details

Item
Bar/Pantry Faucet
Mounting Hole Center to Center
4"
Flow Rate
12 gpm
Mounting Type
Deck
Finish
Chrome plated
ADA Compliant
Yes
Faucet Operation
Manual
Handle Type
Lever

Description

Item Bar/Pantry Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.