Zoro Homepage

Manual Bathroom Faucet, 4" Mount, Chrome plated

  • Mfr # 802-E15-317ABCP

  • Zoro # G1136941


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Wristblade
Flow Rate
1 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802-E15-317ABCP
Zoro #
G1136941
UPC #
611943574154
Country of Origin
United States

Details

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Wristblade
Flow Rate
1 gpm
Item
Bathroom Faucet
Includes
*
CEC Compliance
Non CEC Compliant
Flow Type
Spray
Flow Rate - Maximum
1 gpm
Ligature Resistance
No
Operation Method
Manual

Description

Item Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.