Manual Bathroom Faucet, 4" Mount, Chrome plated
Mfr # 895-317RGD1XKABCP
Zoro # G1136068
product price:Â $279.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Wristblade
Includes
*
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
895-317RGD1XKABCP
Zoro #
G1136068
UPC #
611943574543
Country of Origin
United States
Details
Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Wristblade
Item
Bathroom Faucet
Includes
*
Flow Type
Aerator
CEC Compliance
Non CEC Compliant
Operation Method
Manual
Ligature Resistance
No
Flow Rate - Maximum
2.2 gpm
Description
Item Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.