KB966AKLPN Duchess Widespread Bathroom Faucet W/ Plastic Pop-Up, Nickel

  • Mfr # KB966AKLPN

  • Zoro # G3067909


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Width
5.75
Color
Polished Nickel
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KB966AKLPN
Zoro #
G3067909
UPC #
663370786709
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.75
Length
14.38
Height
4.06
Item Length (Inch)
14.38
Max Deck Thickness
1.5
Item Height (Inch)
4.06
Item Width (Inch)
5.75

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Valve Type
Washerless Cartridge
Finish
Polished Nickel
Color
Polished Nickel
Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
true
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 2-15/16" spout clearance, 5-3/4" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Weight
5.95
Pulldown Spray
false
Installation Type
Widespread
Pop Up Rod Item#
KBPR956PN
Faucet Centers
8 to 16
Hose Included
false
Spout Flange Item#
KBSF966PN
Sidespray
false
Item Weight (lbs)
5.95
Theme
Traditional
Handle Style
Lever
Drain Included
Yes
Handle Flange Item#
KBHF956PN
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false
Cold Handle Item#
FSCH1979AKLC
Faucet Holes
3
Tee Item#
KBTE961
Hot Handle Item#
FSCH1979AKLH
Handles Included
true
Spout Flow Rate (GPM)
1.2
Collection
Duchess

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with plastic pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.