This item is Discontinued.

Chicago Faucet Manual Bathroom Faucet, 4" Mount, Chrome plated 895-GN8AE3VPAABCP

Manual Bathroom Faucet, 4" Mount, Chrome plated (Discontinued)

  • Mfr # 895-GN8AE3VPAABCP
  • Zoro # G1137635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
895-GN8AE3VPAABCP
Zoro #
G1137635
UPC #
611943574642
Country of Origin
United States

Details

Faucet Operation
Manual
Mounting Hole Center to Center
4"
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome plated
Handle Type
Lever
Flow Rate
2.2 gpm
Flow Outlet Type
Vandal Proof Aerator
Item
Bathroom Faucet
Includes
*
CEC Compliant
Non CEC Compliant
Ligature Resistant
No

Description

Item Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.