This item is Discontinued.

Chicago Faucet Manual Bathroom Faucet, 4" Mount, Chrome plated 895-L9ABCP

Manual Bathroom Faucet, 4" Mount, Chrome plated (Discontinued)

  • Mfr # 895-L9ABCP
  • Zoro # G1139470
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
895-L9ABCP
Zoro #
G1139470
UPC #
611943574666
Country of Origin
United States

Details

Faucet Operation
Manual
Finish
Chrome plated
Mounting Type
Deck
Handle Type
Lever
ADA Compliant
Yes
Flow Rate
2.2 gpm
Mounting Hole Center to Center
4"
Item
Bathroom Faucet
Flow Outlet Type
Aerator
Ligature Resistant
No
CEC Compliant
Non CEC Compliant
Includes
*

Description

Item Bathroom Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.