Manual Bathroom Faucet, 4" Mount, Chrome plated
Mfr # 895-LEHAB
Zoro # G1139489
product price:Â $293.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
4"
Flow Rate
2.2 gpm
Mounting Type
Deck
Finish
Chrome plated
Flow Outlet Type
Aerator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
895-LEHAB
Zoro #
G1139489
UPC #
611943582869
Country of Origin
United States
Details
Item
Bathroom Faucet
Mounting Hole Center to Center
4"
Flow Rate
2.2 gpm
Mounting Type
Deck
Finish
Chrome plated
Flow Outlet Type
Aerator
Faucet Operation
Manual
Description
Item Bar/Pantry Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.