Manual Bathroom Faucet, 6" - 26" Mount, Chrome plated
Mfr # 404-VHZABCP
Zoro # G1131588
product price: $396.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
6" - 26"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Lever
Includes
*
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
404-VHZABCP
Zoro #
G1131588
UPC #
611943571542
Country of Origin
United States
Details
Mounting Hole Center to Center
6" - 26"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Lever
Item
Bathroom Faucet
Includes
*
Flow Rate - Maximum
2.2 gpm
Ligature Resistance
No
CEC Compliance
Not CEC Compliant
Body Material
Cast Brass
Operation Method
Manual
Flow Type
Aerator
Description
Item Bathroom Faucet
Restrictions
This item has been restricted from sale in the following states:
NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.