Manual Bathroom Faucet, 6" Mount, Chrome plated 2 Hole
Mfr # 2302-E2805-5ABCP
Zoro # G1129007
product price: $397.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Manual
Mounting Hole Center to Center
6"
Number of Holes
2
Mounting Type
Deck
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2302-E2805-5ABCP
Zoro #
G1129007
UPC #
611943571153
Country of Origin
United States
Details
Faucet Operation
Manual
Mounting Hole Center to Center
6"
Number of Holes
2
Mounting Type
Deck
ADA Compliant
Yes
Handle Type
Lever
Finish
Chrome plated
Flow Rate
0.5 gpm
Number of Handles
1
Flow Outlet Type
Non Aerating Spray
Item
Bathroom Faucet
Ligature Resistant
No
CEC Compliant
Non CEC Compliant
Includes
*
Description
Item Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.