Shop KINGSTON BRASS

Tub and Shower Faucet, Standard, 2, Wall Mount, Polished Chrome

  • Mfr # KB8651CQLTTO
  • Zoro # G0851455

product price: 
$
226.99
/ea
Free Shipping & Returns

Key Features

Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB8651CQLTTO
Zoro #
G0851455
UPC #
663370131714
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7 in
Depth
Lever: 4", Spout: 5-1/2"
Item Height (Inch)
5.5
Item Length (Inch)
72
Item Width (Inch)
7.5

Details

Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Connection
1/2" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Handle Material
Metal
Body Material
Brass
Faucet Handle Type
Lever
Number of Handles
1
Faucet Finish
Polished Chrome
Material
Brass
UPC/CUPC Certified
true
Item Weight (lbs)
6.14
CEC Certified
false
Low Lead Compliant
false
Showerhead Included
No
Handle Style
Lever
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
0
Handles Included
true
Faucet Holes
2
Handshower Included
No
Hose Included
false
Drain Included
No
Theme
Modern
Sidespray
false
Pullout Spray
false
Spout Flow Rate (GPM)
7
Prop 65 Label
true
DOE Certified
false

Description

KB8651CQLTTO Trim Tub Only For KB8651CQL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.