Manual Bathroom Faucet, 7-1/4" - 8-3/4" Mount, Chrome plated
Mfr # 631-GN8FCABCP
Zoro # G1134266
product price:Â $419.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
7-1/4" - 8-3/4"
Mounting Type
Wall
Finish
Chrome plated
Handle Type
Wristblade
Flow Type
Laminar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
631-GN8FCABCP
Zoro #
G1134266
UPC #
611943572884
Country of Origin
United States
Details
Mounting Hole Center to Center
7-1/4" - 8-3/4"
Mounting Type
Wall
Finish
Chrome plated
Handle Type
Wristblade
Item
Bathroom Faucet
Flow Type
Laminar
Operation Method
Manual
Flow Rate - Maximum
1.5 gpm
Description
Item Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.