Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Bathroom Faucet, 8" Mount, Chrome plated

  • Mfr # 404-950XKABCP

  • Zoro # G1131448


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
3-Wing Canopy
Includes
*
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404-950XKABCP
Zoro #
G1131448
UPC #
611943571474
Country of Origin
United States

Details

Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
3-Wing Canopy
Item
Bathroom Faucet
Includes
*
Flow Rate - Maximum
2.2 gpm
Ligature Resistance
No
CEC Compliance
Not CEC Compliant
Body Material
Cast Brass
Operation Method
Manual
Flow Type
Aerator

Description

Item Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.