Manual Bathroom Faucet, 8" Mount, Chrome plated
Mfr # 404-XKPOABCP
Zoro # G1131649
product price: $414.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Manual
Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
404-XKPOABCP
Zoro #
G1131649
UPC #
611943641801
Country of Origin
United States
Details
Faucet Operation
Manual
Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Lever
Flow Rate
2.2 gpm
Flow Outlet Type
Aerator
Item
Bathroom Faucet
Includes
*
CEC Compliant
Non CEC Compliant
Ligature Resistant
No
Body Material
Cast Brass
CEC Compliance
Non CEC Compliant
Operation Method
Manual
Flow Rate - Maximum
2.2 gpm
Ligature Resistance
No
Description
Item Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.