This item is Discontinued.

Chicago Faucet Manual Concealed Hot And Cold Water Sink, 8" Mount, Chrome plated 404-V950POABCP

Manual Concealed Hot And Cold Water Sink, 8" Mount, Chrome plated (Discontinued)

  • Mfr # 404-V950POABCP
  • Zoro # G1131490
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
404-V950POABCP
Zoro #
G1131490
UPC #
611943493691
Country of Origin
United States

Details

Faucet Operation
Manual
Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
3-Wing Canopy
Flow Rate
2.2 gpm
Flow Outlet Type
Aerator
Item
Concealed Hot And Cold Water Sink
Material
Cast Brass

Description

Item Concealed Hot And Cold Water Sink

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.