Manual Concealed Hot And Cold Water Sink Faucet, 8" Mount, Chrome plated
Mfr # 786-E35-369ABCP
Zoro # G1136320
product price:Â $397.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Lever
Flow Type
Aerator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
786-E35-369ABCP
Zoro #
G1136320
UPC #
611943487959
Country of Origin
United States
Details
Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Lever
Item
Concealed Hot And Cold Water Sink Faucet
Flow Type
Aerator
Operation Method
Manual
Flow Rate - Maximum
1.5 gpm
Description
Item Concealed Hot And Cold Water Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.