
Manual Faucet Repair Part, Single Hole Mount, Chrome plated 1 Hole
Mfr # 730-COLDABCP
Zoro # G1133800
product price:Â $157.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Manual
Material
Cast Brass
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
730-COLDABCP
Zoro #
G1133800
UPC #
611943475369
Country of Origin
United States
Details
Faucet Operation
Manual
Material
Cast Brass
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Handle Type
Wristblade
Finish
Chrome plated
Flow Rate
2.2 gpm
Flow Outlet Type
Aerator
Item
Faucet Repair Part
Description
Single Supply Cold Water Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.