Wall-Mount Clawfoot Tub Faucet, Standard, 3-3/8" to 11", 2, Tub Wall Mount, Brushed Nickel

  • Mfr # CC55T8
  • Zoro # G0839327
product price: 
$
639.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, 3-3/8?-11? Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CC55T8
Zoro #
G0839327
UPC #
663370094545
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 12-1/8", Lever: 4-1/16", Spout: 4-1/8"
Item Width (Inch)
11.88
Item Length (Inch)
13
Item Height (Inch)
8.75

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, 3-3/8?-11? Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Standards
CUPC Certified
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8" to 11"
Handle Material
Porcelain
Faucet Handle Type
Lever
Faucet Finish
Brushed Nickel
Body Material
Brass
Number of Handles
3
Material
Brass
DOE Certified
true
Faucet Holes
2
Prop 65 Label
true
Spout Flow Rate (GPM)
7
Showerhead Included
No
Collection
Vintage
Pullout Spray
false
UPC/CUPC Certified
true
Handshower Included
Yes
Hose Included
true
CEC Certified
true
Handshower Flow Rate (GPM)
1.8
Faucet Centers
7" Adjustable Center
Sidespray
false
Handle Style
Lever
Drain Included
No
Showerhead Flow Rate (GPM)
0
Handles Included
true
Low Lead Compliant
false
Theme
Traditional
Item Weight (lbs)
9.67

Description

CC55T8 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews