Manual Hot And Cold Water Mixing Faucet, Single Hole Mount, Chrome 1 Hole (Discontinued)
- Mfr # 930-369CP
- Zoro # G1140706
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
930-369CP
Zoro #
G1140706
UPC #
611943178284
Country of Origin
United States
Details
Faucet Operation
Manual
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Handle Type
Lever
Flow Rate
4 gpm
Number of Handles
2
Body Material
Brass
Flow Outlet Type
Full Flow
Item
Hot And Cold Water Mixing Faucet
Connection
3/8" Compression
Flow Outlet Type (Faucet)
Nozzle
Mounting Type - Faucet
Deck
Flow Outlet Type - Faucet
Nozzle
Valve Type
Quaturn
Flow Rate - Maximum
4 gpm
Spout Shape
Gooseneck
Number of Mounting Holes
1
Description
Item Hot And Cold Water Mixing Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.