Manual Hot And Cold Water Mixing Sink Faucet, Single Hole Mount, Chrome 1 Hole
Mfr # 50-E35ABCP
Zoro # G1132087
product price:Â $269.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
Single Hole
Mounting Type
Deck
Finish
Chrome
Handle Type
Lever
Number of Handles
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50-E35ABCP
Zoro #
G1132087
UPC #
611943487812
Country of Origin
United States
Details
Mounting Hole Center to Center
Single Hole
Mounting Type
Deck
Finish
Chrome
Handle Type
Lever
Number of Handles
2
Body Material
Stainless Steel
Item
Hot And Cold Water Mixing Sink Faucet
Valve Type
Quaturn
Connection
3/8 in Compression
Number of Mounting Holes
1
Spout Shape
Gooseneck
Flow Type
Aerated
Flow Rate - Maximum
1.5 gpm
Operation Method
Manual
Installation Type
Deck
Description
Item Hot And Cold Water Mixing Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.