Manual Hot And Cold Water Mixing Sink Faucet, Single Hole Mount, Chrome plated 1 Hole

  • Mfr # 50-TE35ABCP

  • Zoro # G1130109


product price:  $325.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome plated
Mounting Type
Deck
Handle Type
Lever
Mounting Hole Center to Center
Single Hole
Number of Mounting Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50-TE35ABCP
Zoro #
G1130109
UPC #
611943487843
Country of Origin
United States

Details

Finish
Chrome plated
Mounting Type
Deck
Handle Type
Lever
Mounting Hole Center to Center
Single Hole
Item
Hot And Cold Water Mixing Sink Faucet
Number of Mounting Holes
1
Flow Rate - Maximum
1.5 gpm
Operation Method
Manual
Flow Type
Aerator

Description

Item Hot And Cold Water Mixing Sink Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.