Manual Hot And Cold Water Sink Faucet, 4" Mount, Chrome plated

  • Mfr # 526-GN2AE1ABCP

  • Zoro # G1131886


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Lever
Flow Rate - Maximum
12 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
526-GN2AE1ABCP
Zoro #
G1131886
UPC #
611943572167
Country of Origin
United States

Details

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Lever
Item
Hot And Cold Water Sink Faucet
Flow Rate - Maximum
12 gpm
Operation Method
Manual
Flow Type
Full Flow

Description

Item Hot And Cold Water Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.