This item is Discontinued.

Kingston Brass KB8911NDL NuvoFusion Widespread Bathroom Faucet, Polished Chrome KB8911NDL

This item is Discontinued.

Kingston Brass

KB8911NDL NuvoFusion Widespread Bathroom Faucet, Polished Chrome (Discontinued)

Mfr # KB8911NDL
Zoro # G3071104
UPC # 663370119507
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KB8911NDL
Zoro #
G3071104
UPC #
663370119507
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.75
Length
4
Height
2.06
Item Height (Inch)
2.06
Item Length (Inch)
4
Item Width (Inch)
3.75

Details

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
5.79
Item
Widespread Bathroom Faucet
Features
Solid Brass and Zinc Alloy Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-3/16" Spout Clearance, 3-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Color
Polished Chrome
Valve Type
Washerless Cartridge
Finish
Polished Chrome
Material
Brass;Zinc Alloy
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Hot Handle Item#
KBH8661NDLH
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KSPR4641DL
Pullout Spray
false
Faucet Holes
3
Installation Type
Widespread
Item Weight (lbs)
5.79
Sidespray
false
Handle Flange Item#
KBHF8951NDL
Handle Style
Lever
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Theme
Modern
Tee Item#
KBTE961
Cold Handle Item#
KBH8661NDLC
Spout Flange Item#
KBSF8911NDL
Drain Included
Yes
Faucet Centers
4 to 8
Collection
NuvoFusion

Description

The chic fashion of this faucet is distinguished by its expressive artistry and flat, ergonomic levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuvoFusion Widespread Bathroom Faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Revive the obsolete with the illustrious prestige of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.