Manual Hot And Cold Water Sink Faucet, 4" Mount, Chrome plated

  • Mfr # 802-V317XKABCP

  • Zoro # G1137949


product price:  $213.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome plated
Handle Type
Wristblade
Mounting Type
Deck
Mounting Hole Center to Center
4"
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
802-V317XKABCP
Zoro #
G1137949
UPC #
611943465711
Country of Origin
United States

Details

Finish
Chrome plated
Handle Type
Wristblade
Mounting Type
Deck
Mounting Hole Center to Center
4"
Number of Handles
2
Item
Hot And Cold Water Sink Faucet
Flow Type
Aerator
Flow Rate - Maximum
2.2 gpm
Operation Method
Manual

Description

Item Hot And Cold Water Sink Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.