Manual Hot And Cold Water Sink Faucet, 7-1/4" - 8-3/4" Mount, Chrome plated

  • Mfr # 540-LDL9E35ABCP

  • Zoro # G1133277


product price:  $279.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome plated
Mounting Type
Wall
Handle Type
Lever
Flow Rate - Maximum
1.5 gpm
Mounting Hole Center to Center
7-1/4" - 8-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
540-LDL9E35ABCP
Zoro #
G1133277
UPC #
611943487898
Country of Origin
United States

Details

Finish
Chrome plated
Mounting Type
Wall
Handle Type
Lever
Flow Rate - Maximum
1.5 gpm
Mounting Hole Center to Center
7-1/4" - 8-3/4"
Item
Hot And Cold Water Sink Faucet
Flow Type
Aerator
Operation Method
Manual

Description

Item Hot And Cold Water Sink Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.