Manual Hot And Cold Water Sink Faucet, 8" Mount, Chrome plated
Mfr # 1100-HA8AE35ABCP
Zoro # G1125105
product price:Â $355.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
8"
Handle Type
Canopy Single Wing
Mounting Type
Deck
Finish
Chrome plated
Operation Method
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1100-HA8AE35ABCP
Zoro #
G1125105
UPC #
611943487294
Country of Origin
United States
Details
Mounting Hole Center to Center
8"
Handle Type
Canopy Single Wing
Mounting Type
Deck
Finish
Chrome plated
Item
Hot And Cold Water Sink Faucet
Operation Method
Manual
Flow Rate - Maximum
1.5 gpm
Flow Type
Aerator
Description
Item Hot And Cold Water Sink Faucet
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.