Manual Hot And Cold Water Washboard Sink Faucet, 8" Mount, Chrome plated

  • Mfr # W8W-L9E35-369ABCP

  • Zoro # G1145256


product price:  $238.95
/ea
Free Shipping & Returns

Key Features

Finish
Chrome plated
Mounting Type
Wall
Handle Type
Lever
Flow Rate - Maximum
1.5 gpm
Mounting Hole Center to Center
8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W8W-L9E35-369ABCP
Zoro #
G1145256
UPC #
611943546281
Country of Origin
China

Details

Finish
Chrome plated
Mounting Type
Wall
Handle Type
Lever
Flow Rate - Maximum
1.5 gpm
Mounting Hole Center to Center
8"
Item
Hot And Cold Water Washboard Sink Faucet
Flow Type
Aerator
Operation Method
Manual

Description

Item Hot And Cold Water Washboard Sink Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.