Manual Low Arc Bathroom Faucet, 4" Mount, Polished Chrome 2 Hole

  • Mfr # 802-E70-317ABCP

  • Zoro # G4242421


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome
Handle Type
Wristblade
Handle Material
Cast Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802-E70-317ABCP
Zoro #
G4242421
UPC #
611943114428
Country of Origin
United States

Dimensions

Height
5 in
Overall Height
6 5/8 in
Spout Length
4 in
Spout Height
2 3/4 in
Overall Length
6 in
Overall Width
6 in
Bowl Depth
8 in
Spout Height - Maximum
2 3/4 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Minimum
1 1/8 in
For Mounting Hole Diameter - Maximum
1 3/8 in
For Surface Thickness - Maximum
1 1/2 in
Spout Outlet Height
1 5/8 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome
Handle Type
Wristblade
Handle Material
Cast Brass
Number of Handles
2
Body Material
Cast Brass
Item
Low Arc Bathroom Faucet
Faucet Type
Bathroom Sink Faucet
Battery Charger CEC Compliant
CEC Compliant
ADA Compliance
ADA Compliant
Includes
Mounting Hardware
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF 372, NSF 61/9
Valve Type
Compression
Features
Mounting Hardware Included
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Power Source
Manual
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
4 in
Water Inlet Connection Type
Male NPSM
Spout Reach
4 in
Series
802
Temperature Control
Non-Adjustable Temperature
Color
Silver
Application
Commercial
Faucet Mounting Centers
4 in
Back Splash
No
Number of Stations
0
With Faucet / Without Faucet
With Faucet
Side Splash
No
Flow Type
Laminar
Temperature - Maximum
140 Degrees F
Temperature - Minimum
40 Degrees F
Mounting Hole Center-to-Center Distance - Maximum
4 in
Pressure - Maximum
125 psi
Vandal Resistance
Vandal-Resistant Handle
For Location
Bathroom
Operation Method
Manual
Inlet Connection Type
NPSM
Compatible Cartridge Manufacturer Part Number
1-099XTJKABNF, 1-100XTJKABNF
Legend Style
Color
Spout Shape
Arc
Inlet Connection Gender
Male
Ligature Resistance
No
Flow Rate - Maximum
0.5 gpm
Mounting Hole Center-to-Center Distance - Minimum
4 in
CEC Compliance
CEC Compliant
Number of Mounting Holes
2
For Water Temperature
Hot/Cold
Water Supply Type
Hot and Cold Lines
Includes Drain
Drain Not Included
Spout Style
Fixed
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.