Manual Low Arc Bathroom Faucet, 4" Mount, Polished Chrome 2 Hole

  • Mfr # 802-E70ABCP

  • Zoro # G4242415


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome
Handle Type
Lever
Handle Material
Cast Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802-E70ABCP
Zoro #
G4242415
UPC #
611943114442
Country of Origin
United States

Dimensions

Overall Height
5 1/8 in
Height
5 in
Spout Length
4 in
Spout Height
2 3/4 in
Overall Length
6 in
Overall Width
6 in
Bowl Depth
8 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Height - Maximum
2 3/4 in
Inlet Connection Size
1/2 in
Spout Outlet Height
1 5/8 in
For Mounting Hole Diameter - Maximum
1 3/8 in
For Surface Thickness - Maximum
1 1/2 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome
Handle Type
Lever
Handle Material
Cast Brass
Number of Handles
2
Body Material
Cast Brass
Item
Low Arc Bathroom Faucet
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF 372, NSF 61/9
Faucet Type
Bathroom Sink Faucet
ADA Compliance
ADA Compliant
Includes
Mounting Hardware
Battery Charger CEC Compliant
CEC Compliant
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Power Source
Manual
Features
Mounting Hardware Included
Valve Type
Compression
Water Inlet Connection Type
Male NPSM
Max. Mounting Hole Center Distance
4 in
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Non-Adjustable Temperature
Series
802
Spout Reach
4 in
Color
Silver
Application
Commercial
Back Splash
No
Side Splash
No
Faucet Mounting Centers
4 in
Number of Stations
0
With Faucet / Without Faucet
With Faucet
Inlet Connection Type
NPSM
Mounting Hole Center-to-Center Distance - Minimum
4 in
Spout Shape
Arc
CEC Compliance
CEC Compliant
Vandal Resistance
Vandal-Resistant Handle
Legend Style
Color
Number of Mounting Holes
2
Pressure - Maximum
125 psi
Temperature - Maximum
140 Degrees F
Flow Rate - Maximum
0.5 gpm
For Location
Bathroom
Compatible Cartridge Manufacturer Part Number
1-099XTJKABNF, 1-100XTJKABNF
Ligature Resistance
No
Temperature - Minimum
40 Degrees F
Mounting Hole Center-to-Center Distance - Maximum
4 in
Operation Method
Manual
Flow Type
Laminar
Inlet Connection Gender
Male
For Water Temperature
Hot/Cold
Spout Style
Fixed
Water Supply Type
Hot and Cold Lines
Includes Drain
Drain Not Included
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.