Manual Low Arc Bathroom Faucet, 4" Mount, Polished Chrome 2 Hole

  • Mfr # 802-V317ABCP

  • Zoro # G4976307


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome
Handle Type
Wristblade
Handle Material
Cast Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
802-V317ABCP
Zoro #
G4976307
UPC #
611943449599
Country of Origin
United States

Dimensions

Height
4-1/4 in
Spout Length
4 in
Overall Height
6 5/8 in
Spout Height
2 3/4 in
Overall Width
6 in
Spout Height - Maximum
2 3/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Outlet Height
1 5/8 in
For Mounting Hole Diameter - Maximum
1 3/8 in
For Surface Thickness - Maximum
1 1/2 in
Inlet Connection Size
1/2 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome
Handle Type
Wristblade
Handle Material
Cast Brass
Number of Handles
2
Body Material
Cast Brass
Item
Low Arc Bathroom Faucet
ADA Compliance
ADA Compliant
Includes
Mounting Hardware
Valve Type
Compression
Temp. Control
Yes
Connection
1/2 in MNPS
Replacement Cartridge
5UTV6 or 5UTV5
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Battery Charger CEC Compliant
Non CEC Compliant
Faucet Type
Bathroom Sink Faucet
Faucet Spout
Rigid
Power Source
Manual
Features
Mounting Hardware Included
Type
Two Handle
Spout Reach
4 in
Temperature Control
Non-Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
4 in
Series
802
Water Inlet Connection Type
Male NPSM
Application
Commercial
Outlet Type
Aerator
Inlet Connection Type
NPSM
Pressure - Maximum
125 psi
Inlet Connection Gender
Male
Flow Rate - Maximum
2.2 gpm
Number of Mounting Holes
2
Legend Style
Color
Ligature Resistance
No
Operation Method
Manual
Mounting Hole Center-to-Center Distance - Maximum
4 in
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
Spout Shape
Arc
For Location
Bathroom
Temperature - Minimum
40 Degrees F
Temperature - Maximum
140 Degrees F
Compatible Cartridge Manufacturer Part Number
1-099XTJKABNF, 1-100XTJKABNF
Mounting Hole Center-to-Center Distance - Minimum
4 in
Flow Type
Aerated
CEC Compliance
Not CEC Compliant
Spout Style
Fixed
For Water Temperature
Hot/Cold
Water Supply Type
Hot and Cold Lines
Includes Drain
Drain Included
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.