Manual Low Arc Bathroom Faucet, 4" Mount, Polished Chrome 3 Hole

  • Mfr # 420-POABCP

  • Zoro # G3613863


product price:  $181.64
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Deck Mount
Finish
Chrome
Handle Type
Joystick
Handle Material
Cast Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420-POABCP
Zoro #
G3613863
UPC #
611943490102
Country of Origin
China

Dimensions

Height
5-1/4 in
Spout Length
4 5/8 in
Overall Height
7 3/4 in
Spout Height
3 1/4 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
3 1/4 in
For Mounting Hole Diameter - Maximum
1 3/8 in
For Surface Thickness - Maximum
1 1/2 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Outlet Height
2 in
Overall Width
5 1/2 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Deck Mount
Finish
Chrome
Handle Type
Joystick
Handle Material
Cast Brass
Number of Handles
1
Body Material
Cast Brass
Item
Low Arc Bathroom Faucet
Includes
Mounting Hardware
Green Certification or Other Recognition
WaterSense Certified
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Connection
1/2 in MNPS
Temp. Control
Yes
Drain Style
Drain with Pop-Up Rod
ADA Compliance
ADA Compliant
Green Environmental Attribute
Automatic Sensor Faucet with Ultra Low-Flow Rate of 0.5 Gallons Per Minute or Less
Battery Charger CEC Compliant
Non CEC Compliant
Faucet Type
Bathroom Sink Faucet
Replacement Cartridge
Mfr. No. 410-XJKABNF
Valve Type
Ceramic Disc
Series
420
Drain Type
Pop-Up Rod
Faucet Spout
Rigid
Type
Manual
Features
Mounting Hardware Included
Power Source
Manual
Max. Mounting Hole Center Distance
4 in
Water Inlet Connection Type
Male NPSM
Temperature Control
Non-Adjustable Temperature
Spout Reach
4 5/8 in
Valve Type - Faucets
Hot/Cold Cartridge
Application
Commercial
Outlet Type
Laminar
Mounting Hole Center-to-Center Distance - Maximum
4 in
Operation Method
Manual
Vandal Resistance
Vandal-Resistant Handle
Number of Mounting Holes
3
Mounting Hole Center-to-Center Distance - Minimum
4 in
Inlet Connection Gender
Male
Flow Type
Laminar
Pressure - Maximum
125 psi
CEC Compliance
Not CEC Compliant
Compatible Cartridge Manufacturer Part Number
410-XJKABNF
Temperature - Maximum
140 Degrees F
Temperature - Minimum
40 Degrees F
For Location
Bathroom
Spout Shape
Arc
Flow Rate - Maximum
1.5 gpm
Ligature Resistance
No
Includes Drain
Drain Included
Inlet Connection Type
NPSM
For Water Temperature
Hot/Cold
Water Supply Type
Hot and Cold Lines
Spout Style
Fixed
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: CA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.