Manual Low Arc Bathroom Faucet, 8" Mount, Polished Chrome 3 Hole

  • Mfr # 404-E74ABCP

  • Zoro # G4242640


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome
Handle Type
Lever
Handle Material
Cast Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404-E74ABCP
Zoro #
G4242640
UPC #
611943111717
Country of Origin
United States

Dimensions

Height
3-1/2 in
Overall Height
6 3/4 in
Spout Length
5 in
Spout Height
2 7/8 in
Overall Length
14-3/4 in
Bowl Depth
8 in
Inlet Connection Size
1/2 in
For Surface Thickness - Maximum
1 3/8 in
For Mounting Hole Diameter - Maximum
1 1/2 in
For Mounting Hole Diameter - Minimum
1 3/8 in
Spout Outlet Height
1 3/4 in
Spout Height - Maximum
2 7/8 in

Details

Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome
Handle Type
Lever
Handle Material
Cast Brass
Number of Handles
2
Body Material
Cast Brass
Item
Low Arc Bathroom Faucet
Faucet Type
Bathroom Sink Faucet
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, Certified to WaterSense by ICC-ES, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61
Battery Charger CEC Compliant
CEC Compliant
Green Certification or Other Recognition
WaterSense Certified
Includes
Mounting Hardware
ADA Compliance
ADA Compliant
Power Source
Manual
Valve Type
Compression
Features
Mounting Hardware Included
Max. Mounting Hole Center Distance
8 in
Spout Reach
5 in
Valve Type - Faucets
Hot/Cold Cartridge
Series
404
Water Inlet Connection Type
Male NPSM
Temperature Control
Non-Adjustable Temperature
Application
Commercial
Color
Silver
Side Splash
No
Number of Stations
0
Faucet Mounting Centers
8 in
Back Splash
No
With Faucet / Without Faucet
With Faucet
Inlet Connection Type
NPSM
Pressure - Maximum
125 psi
Legend Style
Color
Temperature - Minimum
40 Degrees F
Number of Mounting Holes
3
Temperature - Maximum
140 Degrees F
CEC Compliance
CEC Compliant
Inlet Connection Gender
Male
Ligature Resistance
No
Compatible Cartridge Manufacturer Part Number
377-XTLHJKABNF, 377-XTRHJKABNF
Flow Rate - Maximum
1 gpm
Vandal Resistance
Vandal-Resistant Handle
Operation Method
Manual
For Location
Bathroom
Mounting Hole Center-to-Center Distance - Maximum
8 in
Spout Shape
Arc
Flow Type
Laminar
Mounting Hole Center-to-Center Distance - Minimum
8 in
For Water Temperature
Hot/Cold
Water Supply Type
Hot and Cold Lines
Includes Drain
Drain Not Included
Spout Style
Fixed
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.