Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Low Arc Bathroom Faucet, Single Hole Mount, Polished Chrome 1 Hole

  • Mfr # 700-E74COLDABCP

  • Zoro # G4242500


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
Single Hole
Mounting Type
Deck
Finish
Chrome
Handle Type
Cross
Handle Material
Cast Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700-E74COLDABCP
Zoro #
G4242500
UPC #
611943112059
Country of Origin
United States

Dimensions

Height
5 in
Overall Height
5 3/4 in
Spout Length
3 3/8 in
Spout Height
2 5/8 in
Overall Length
6 in
Overall Width
2 in
Bowl Depth
8 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
2 5/8 in
Spout Outlet Height
1 1/2 in
For Mounting Hole Diameter - Maximum
1 3/8 in
For Surface Thickness - Maximum
3/4 in

Details

Mounting Hole Center to Center
Single Hole
Mounting Type
Deck
Finish
Chrome
Handle Type
Cross
Handle Material
Cast Brass
Number of Handles
1
Body Material
Cast Brass
Item
Low Arc Bathroom Faucet
ADA Compliance
Not ADA Compliant
Green Certification or Other Recognition
WaterSense Certified
Includes
Mounting Hardware
Faucet Type
Bathroom Sink Faucet
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, Certified to WaterSense by ICC-ES, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61
Battery Charger CEC Compliant
CEC Compliant
Replacement Cartridge
1-099XTJKABNF
Valve Type
Compression
Features
Mounting Hardware Included
Power Source
Manual
Temperature Control
Non-Adjustable Temperature
Spout Reach
3 1/2 in
Max. Mounting Hole Center Distance
Single Hole
Valve Type - Faucets
Cold Cartridge
Water Inlet Connection Type
Male NPSM
Series
700
Color
Silver
Application
Commercial
Number of Stations
0
Side Splash
No
Back Splash
No
With Faucet / Without Faucet
With Faucet
Faucet Mounting Centers
1 in
CEC Compliance
CEC Compliant
For Location
Bathroom
Number of Mounting Holes
1
Temperature - Minimum
40 Degrees F
Flow Type
Laminar
Inlet Connection Gender
Male
Flow Rate - Maximum
1 gpm
Ligature Resistance
No
Spout Shape
Arc
Vandal Resistance
Vandal-Resistant Handle
Operation Method
Manual
Temperature - Maximum
140 Degrees F
For Water Temperature
Cold
Legend Style
Color
Pressure - Maximum
125 psi
Compatible Cartridge Manufacturer Part Number
1-099XTJKABNF
Inlet Connection Type
NPSM
Temperature Control Method
Mixing Valve Not Included
Water Supply Type
Single Tempered Line
Includes Drain
Drain Not Included
Spout Style
Fixed
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.