
Manual Service Sink Faucet, 3" - 8-3/8" Mount, Chrome plated
Mfr # 445-L8E1ABCP
Zoro # G1131761
product price: $384.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Manual
Mounting Hole Center to Center
3" - 8-3/8"
Mounting Type
Wall
ADA Compliant
Yes
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
445-L8E1ABCP
Zoro #
G1131761
UPC #
611943571696
Country of Origin
United States
Details
Faucet Operation
Manual
Mounting Hole Center to Center
3" - 8-3/8"
Mounting Type
Wall
ADA Compliant
Yes
Finish
Chrome plated
Handle Type
Lever
Flow Rate
12 gpm
Flow Outlet Type
Full Flow
Item
Service Sink Faucet
Description
Item Service Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.