
Manual Service Sink Faucet, 7-1/4" - 8-3/4" Mount, Chrome plated
Mfr # 540-LDL12VPAABCP
Zoro # G1133021
product price:Â $344.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Manual
Mounting Hole Center to Center
7-1/4" - 8-3/4"
Mounting Type
Wall
ADA Compliant
Yes
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
540-LDL12VPAABCP
Zoro #
G1133021
UPC #
611943572464
Country of Origin
United States
Details
Faucet Operation
Manual
Mounting Hole Center to Center
7-1/4" - 8-3/4"
Mounting Type
Wall
ADA Compliant
Yes
Finish
Chrome plated
Handle Type
Lever
Flow Rate
2.2 gpm
Flow Outlet Type
Aerator
Item
Service Sink Faucet
Description
Item Service Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.