Manual Service Sink Faucet, 8" Mount, Chrome plated

  • Mfr # 540-LDLESHAXKAB

  • Zoro # G1133356


product price:  $184.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Manual
Mounting Hole Center to Center
8"
Mounting Type
Wall
Finish
Chrome plated
Flow Rate
12 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
540-LDLESHAXKAB
Zoro #
G1133356
UPC #
611943581770
Country of Origin
United States

Details

Faucet Operation
Manual
Mounting Hole Center to Center
8"
Mounting Type
Wall
Finish
Chrome plated
Flow Rate
12 gpm
Item
Service Sink Faucet
Flow Rate - Maximum
12 gpm
Product Type
Faucet

Description

Item Service Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.